- Work Station
- 6 Drawers
- 60" Wide
- 27.75" Depth
- 39" Height
features
- Work station has six drawers and a 32,333 in³ capacity
- Unit dimensions: 60" W x 27.75 "W x 39 "H (with casters)
- Smooth carriage slide system with ball bearing rollers
- 400 lb per drawer capacity
- 6" x 2" casters with 850 lb capacity per wheel
- Easy-to-turn lock system
- Full width aluminum drawer pulls
- Individual lock-in/lock-out door latches prevent drawers from moving when fully opened or closed
- Chrome-plated rectangular cabinet handles
- Drawer liners and drawer dividers included
- Smooth, sleek red paint finish
| Caster Dia. | 6 in |
| Width | 60 in |
| No. of Drawers | 6 |
| Caster Load Capacity | 850 lb |
| Color | Red |
| Caster Width | 2 in |
| Depth | 27.75 in |
| Casters | 4 |
| Height | 39 in |
| Weight | 280.0 LB |

