- Workstation
- 50" L x 41" H x 25" D
- 10 Drawers
- 6" x 2" Poly Caster
| Length | 50 in |
| Caster Dia. | 6 in |
| Color | Red |
| Storage Capacity | 22779 in3 |
| Capacity (Volume) | 23779 in3 |
| Caster Width | 2 in |
| Depth | 25 in |
| Caster Load Capacity | 700 lb |
| No. of Drawers | 10 |
| Caster Type | 2 Rigid, 2 Swivel |
| Height | 41 in |
| Manufacturer Name | Proto® |
| Casters | 4 |
| Material | Steel |
| Weight | 475.0 LB |

