Skip to content Skip to navigation menu
ORS Nasco577-46209

577-46209

Long Hex Key
Item #101430402
  • Inch
  • 9/64" Key Size
  • 3 15/16" Length
  • Long
ORS Nasco577-46209
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 9/64" Key Size
  • 3 15/16" Length
  • Long
Key Size 9/64 in
Inch/Metric Inch
Length 3 15/16 in
Type Long
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison