Skip to content Skip to navigation menu
ORS Nasco577-46320

577-46320

Metric Hex Key
Item #101429011
  • Metric
  • 8 mm Key Size
  • 98 mm Length
  • Basic
ORS Nasco577-46320
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 8 mm Key Size
  • 98 mm Length
  • Basic
Inch/Metric Metric
Type Basic
Key Size 8 mm
Length 98.000 mm
Weight 0.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison