- 1/4" Socket Drive Size, 0.1875" Socket Size, 2" Overall Length
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in |
| Socket Size | 3/16 in |
| Overall Length | 2 in |
| Length Type | Deep |
| Drive End Diameter | 15/32 in |
| Socket Diameter | 5/16 in |
| Socket Series | Deep |
| Weight | 0.05 LB |

