- 1/4" Socket Drive Size, 6 mm Socket Size,50.5 mm Overall Length
| Socket Diameter | 8.8 mm |
| Socket Size | 6 mm |
| Socket Drive Size | 1/4 in |
| Overall Length | 50.5 mm |
| Socket Series | Deep |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Drive End Diameter | 11.7 mm |
| Length Type | Deep |
| Weight | 0.05 LB |

