- 1/4" Socket Drive Size, 0.1875" Socket Size, 7/8" Overall Length
| Socket Diameter | 5/16 in |
| Socket Drive Size | 1/4 in |
| Overall Length | 0.875 in |
| No. of Points | 12 |
| Socket Series | Standard |
| Socket Size | 3/16 in |
| Drive End Diameter | 15/16 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| Weight | 0.02 LB |

