- Socket Set
- 10 Pieces
- 1/4" Drive
- Standard Sockets
- Socket Size Range 3/16" - 9/16"
| Finish | Full Polish |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Pieces | 10 |
| Magnetic | No |
| Socket Size Range | 3/16 in to 9/16 in |
| Socket Drive Size | 1/4 in |
| Set Includes | 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 6 1/4" Socket Bar, Clips |
| No. of Points | 12 |
| Weight | 0.35 LB |

