- Socket Set
- Universal
- 9 Pieces
- 1/4" Socket Drive Size
- 12 Points
| Inch/Metric | Fractional |
| Drive Size | 1/4 in |
| Manufacturer Name | Proto® |
| No. of Pieces | 9 |
| Socket Size Range | 7/32 in to 11/32 in |
| Socket Drive Size | 1/4 in |
| No. of Points | 12 |
| Set Includes | Socket Bar, Socket Clip |
| Weight | 0.47 LB |

