- 1/4" Socket Drive Size, 0.34375" Socket Size, 7/8" Overall Length
| Inch/Metric | Inch |
| Socket Diameter | 33/64 in |
| Drive End Diameter | 31/64 in |
| Length Type | Standard |
| Socket Size | 11/32 in |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Overall Length | 0.875 in |
| Socket Type | Hand |
| Socket Series | Standard |
| Weight | 0.03 LB |

