- Combination Socket Set
- 15 Pieces
- 6 Point
- 1/4" Socket Drive Size
- Socket Size Range From 3/16" to 9/16"
| No. of Points | 6 |
| No. of Pieces | 15 |
| Socket Size Range | 3/16 in to 9/16 in |
| Inch/Metric | Fractional |
| Set Includes | (1) Ratchet, (1) Universal Joint, (2) Extensions |
| Socket Drive Size | 1/4 in |
| Socket Series | Standard |
| Weight | 2.44 LB |

