- 1/4" Socket Drive Size, 0.5625" Socket Size, 2" Overall Length
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 2 in |
| Length Type | Deep |
| Socket Size | 9/16 in |
| Socket Drive Size | 1/4 in |
| Drive End Diameter | 3/4 in |
| Socket Diameter | 3/4 in |
| Socket Series | Deep |
| Weight | 0.11 LB |

