- Phillips® Screwdriver Socket
- 1/4" Drive
- #1 Tip Size
- 1 1/16" Overall Length
| Tip Size | #1 |
| Finish | Nickel Chrome |
| Material | Forged Alloy Steel |
| Locking Type | Ball |
| Drive Type | Square |
| Socket Drive Size | 1/4 in |
| Overall Length | 1.0625 in |
| Tip Type | Phillips® |
| Tip Width | N/A |
| Weight | 0.04 LB |

