- Phillips® Screwdriver Socket
- 1/4" Drive
- #2 Tip Size
- 1 1/16" Overall Length
| Finish | Nickel Chrome |
| Tip Width | N/A |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Socket Drive Size | 1/4 in |
| Tip Size | #2 |
| Locking Type | Ball |
| Overall Length | 1.0625 in |
| Tip Type | Phillips® |
| Weight | 0.05 LB |

