- Slotted Screwdriver Socket
- 1/4" Drive
- 1/4" Tip Width
- 1 1/4" Overall Length
| Tip Type | Slotted |
| Finish | Nickel Chrome |
| Tip Size | N/A |
| Locking Type | Ball |
| Tip Width | 1/4 in |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Overall Length | 1.25 in |
| Socket Drive Size | 1/4 in |
| Tip Thickness | 0.04 in |
| Weight | 0.03 LB |

