- Slotted Screwdriver Socket
- 1/4" Drive
- 3/16" Tip Width
- 1 7/8" Overall Length
| Tip Thickness | 0.032 in |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Tip Width | 3/16 in |
| Locking Type | Ball |
| Overall Length | 1.875 in |
| Tip Size | N/A |
| Tip Type | Slotted |
| Socket Drive Size | 1/4 in |
| Finish | Nickel Chrome |
| Weight | 0.05 LB |

