- Drive Pin Punch
- 3/32 in Tip
- 5 9/16 in Long
features
- Two-piece design allows tip to have a higher hardness for greater durability.
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Length | 5 9/16 in |
| Hex Size | 5/16 in |
| Tip Size | 3/32 in |
| Punch Type | Drive Pin |
| Weight | 0.1 LB |

