- 1/4" Drive
- 4 5/8" Long
- Black Oxide
- Round Ratchet
- w/Speeder Ring
| Ratchet Type | Non-Quick Release |
| Drive Size | 1/4 in |
| Temp Description | Speeder Ring |
| Handle Type | Round Serrated |
| No. of Teeth | N/A |
| Finish | Black Oxide |
| Head Style | Round |
| Overall Length | 4.625 in |
| Head Type | Solid Head |
| Weight | 0.22 LB |

