- 1/4" Drive
- 7 1/4" Long
- Chrome
- Indexible Ratchet
| Head Type | Indexible Head |
| Handle Type | Plastic Handle |
| Drive Size | 1/4 in |
| Overall Length | 7.25 in |
| Head Style | Teardrop |
| No. of Teeth | N/A |
| Ratchet Type | Non-Quick Release |
| Finish | Chrome |
| Weight | 0.32 LB |
| Head Type | Indexible Head |
| Handle Type | Plastic Handle |
| Drive Size | 1/4 in |
| Overall Length | 7.25 in |
| Head Style | Teardrop |
| No. of Teeth | N/A |
| Ratchet Type | Non-Quick Release |
| Finish | Chrome |
| Weight | 0.32 LB |