- 1/4" Drive
- 6" Overall Length
- Rigid
- Chrome
- Extension
| Extension Type | Rigid |
| Overall Length | 6 in |
| Finish | Chrome |
| Socket Drive Size | 1/4 in |
| Weight | 0.15 LB |
| Extension Type | Rigid |
| Overall Length | 6 in |
| Finish | Chrome |
| Socket Drive Size | 1/4 in |
| Weight | 0.15 LB |