Skip to content Skip to navigation menu
ORS Nasco577-4769

577-4769

Socket Driver
Item #101414537
  • Socket Driver
  • 1/4" Drive Size
  • 6"Overall Length
ORS Nasco577-4769
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Socket Driver
  • 1/4" Drive Size
  • 6"Overall Length
Drive Size 1/4 in
Finish Full Polish
Overall Length 6 in
Weight 0.22 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison