- Hex Bit Socket
- 1/4" Drive
- 6 mm Hex
- 47.6 mm Overall Length
| Material | Forged Alloy Steel |
| Locking Type | Ball |
| Hex Size | 6 mm |
| Inch/Metric | Metric |
| Tip Type | Hex |
| Overall Length | 47.6 mm |
| Socket Drive Size | 1/4 in |
| Bit Length | 25.4 mm |
| Finish | Nickel Chrome |
| Drive Type | Square |
| Weight | 0.05 LB |

