- 1/4'' Socket Drive Size, 0.21875'' Socket Size, 1 1/4 in Overall Length
| Socket Type | Hand |
| Socket Size | 7/32 in |
| No. of Points | 12 |
| Length Type | Universal |
| Socket Series | Universal |
| Drive End Diameter | 1/2 in |
| Socket Diameter | 11/32 in |
| Inch/Metric | Inch |
| Overall Length | 1.25 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |

