- 1/4'' Socket Drive Size, 0.375'' Socket Size, 1 5/32 in Overall Length
| No. of Points | 6 |
| Overall Length | 1.15625 in |
| Socket Diameter | 35/64 in |
| Length Type | Universal |
| Inch/Metric | Inch |
| Socket Size | 3/8 in |
| Socket Series | Universal |
| Drive End Diameter | 35/64 in |
| Socket Drive Size | 1/4 in |
| Socket Type | Hand |
| Weight | 0.04 LB |

