- 1/4'' Socket Drive Size, 0.5625'' Socket Size, 1 21/64 in Overall Length
| Length Type | Universal |
| Drive End Diameter | 1/2 in |
| Overall Length | 1.32813 in |
| Socket Diameter | 3/4 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Type | Hand |
| Socket Drive Size | 1/4 in |
| Socket Size | 9/16 in |
| Socket Series | Universal |
| Weight | 0.04 LB |

