- Pin Punch Set
- 7 Pieces
- w/Pouch
features
- For use in extremely harsh work environments
- One piece design with special tool steel allows the punch to maintain a high hardness for longer life while also maintaining ductility of the punch end
- Modified parabolic struck end for greater resistance to mushrooming and chipping
- Black oxide finish and a polished identification panel marked with tool number and size
includes
- 5/32" tip 5" super-duty drive pin punch (J48532)
- 3/16" tip 5 1/4" super-duty drive pin punch (J48316)
- 7/32" tip 5 1/2" super-duty drive pin punch (J48732)
- 1/4" tip 5 3/4" super-duty drive pin punch (J48014)
- 7 1/4" W x 8 1/4" H seven-pocket vinyl tool pouch
- 1/16" tip 4 1/8" super-duty drive pin punch (J48116)
- 3/32" tip 4 1/2" super-duty drive pin punch (J48332)
- 1/8" tip 4 3/4" super-duty drive pin punch (J48018)
| Punch Type | Pin |
| No. of Pieces | 7 |
| Weight | 0.9 LB |

