- Drive Pin Punch
- 1/4 in Tip
- 8 in Long
features
- Made from tool steel and specially heat-treated for greater strength and ductility
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Stock Shape | Hex |
| Material | Tool Steel |
| Tip Size | 1/4 in |
| Length | 8 in |
| Hex Size | 1/2 in |
| Punch Type | Drive Pin |
| Tip Type | Round |
| Weight | 0.3 LB |

