- 6 Point Hand Socket
- 1/4" Drive
- 8 mm Socket Size
- Universal Socket Depth
| Inch/Metric | Metric |
| Socket Type | Hand |
| Length Type | Universal |
| Socket Series | Universal |
| Overall Length | 31.9 mm |
| No. of Points | 6 |
| Socket Size | 8 mm |
| Finish | Nickel Chrome |
| Opening Size | 8 mm |
| Locking Type | Ball |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Tip Type | Box |
| Socket Drive Size | 1/4 in |
| Weight | 0.24 LB |

