- Drive Pin Punch
- 5/32 in Tip
- 8 in Long
features
- Made from tool steel and specially heat-treated for greater strength and ductility
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Tip Type | Round |
| Stock Shape | Hex |
| Punch Type | Drive Pin |
| Tip Size | 5/32 in |
| Length | 8 in |
| Material | Tool Steel |
| Weight | 0.14 LB |

