- Hex Bit Set
- 7 Pieces
- 3/8" Drive Size
- Size Range from 1/4" to 1/2"
| Set Includes | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/4 in |
| Socket Series | Hex Bit |
| Inch/Metric | Fractional |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Weight | 0.99 LB |
| Set Includes | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/4 in |
| Socket Series | Hex Bit |
| Inch/Metric | Fractional |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Weight | 0.99 LB |