- Roll Pin Punch Set
- 7 Pieces
- 1/16" to 7/32" Punches
- w/Pouch
features
- Specially designed ball in center of tip fits inside the roll pin to prevent damage to the pin
- Made from tool steel and specially heat-treated for greater strength and ductility
- Modified parabolic struck end for greater resistance to mushrooming and chipping
- Black oxide finish and a polished identification panel marked with tool number and size
- One piece design with special tool steel allows the punch to maintain a high hardness for longer life while also maintaining ductility of the punch end
includes
- 3/32" tip super-duty roll pin punch (J49332)
- 1/16" tip super-duty roll pin punch (J49116)
- 5/32" tip super-duty roll pin punch (J49532)
- 3/16" tip super-duty roll pin punch (J49316)
- 1/4" tip super-duty roll pin punch (J49014)
- 7/32" tip super-duty roll pin punch (J49732)
- 7 1/4" W x 8 1/4" H seven-pocket vinyl tool pouch (J2497)
- 1/8" tip super-duty roll pin punch (J49018)
| Set Includes | Roll Pin |
| No. of Pieces | 7 |
| Weight | 0.77 LB |

