- 3/8" & 1/2" Drive Size
- 10 Pieces
- Hex
features
- Hollow head
includes
- #4968BP blow-molded box
| Socket Series | Hex |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in, 3/8 in |
| No. of Pieces | 10 |
| Weight | 2.99 LB |
| Socket Series | Hex |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in, 3/8 in |
| No. of Pieces | 10 |
| Weight | 2.99 LB |