- Extra Long Hex Bit Socket Set
- 7 Pieces
- 3/8" Drive
- Extra Long Hex Bit Sockets
- Socket Size Range 1/8" - 3/8"
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Finish | Full Polish |
| Socket Size Range | 1/8 in to 3/8 in |
| No. of Pieces | 7 |
| Set Includes | 1/8", 5/32", 3/16", 7/32", 1/4", 3/8", 6 1/4" Socket Bar, Clips |
| Socket Series | Extra Long Hex Bit |
| Magnetic | No |
| Weight | 1.4 LB |

