- 3/8" Drive Size
- 10 Pieces
- Hex
features
- Hollow head
includes
- #4968BP blow-molded box
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Series | Hex |
| No. of Pieces | 10 |
| Weight | 2.84 LB |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Series | Hex |
| No. of Pieces | 10 |
| Weight | 2.84 LB |