- Roll Pin Punch
- 1/8 in Tip
- 4 3/4 in Long
features
- Specially designed ball in center of tip fits inside the roll pin to prevent damage to the pin
- Made from tool steel and specially heat-treated for greater strength and ductility
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Hex Size | 5/16 in |
| Punch Type | Roll Pin |
| Length | 4 3/4 in |
| Tip Size | 1/8 in |
| Weight | 0.06 LB |

