- Crowfoot Wrench
- 1 3/4" Opening
- 3/8" Socket Drive Size
- 2 15/16" Overall Length
| Socket Drive Size | 3/8 in |
| Overall Length | 2.9375 in |
| Finish | Full Polish |
| Weight | 0.39 LB |
| Socket Drive Size | 3/8 in |
| Overall Length | 2.9375 in |
| Finish | Full Polish |
| Weight | 0.39 LB |