- 6 Keys
- T-Handle
| Design | T-Handle |
| No. of Keys | 6 |
| Type | T-Handle |
| Key Size | 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| Inch/Metric | Metric |
| Weight | 4.0 LB |
| Design | T-Handle |
| No. of Keys | 6 |
| Type | T-Handle |
| Key Size | 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| Inch/Metric | Metric |
| Weight | 4.0 LB |