- 7 Keys
- Folding
| Type | Folding |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| No. of Keys | 7 |
| Inch/Metric | Metric |
| Design | Fold-Up |
| Weight | 0.14 LB |
| Type | Folding |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| No. of Keys | 7 |
| Inch/Metric | Metric |
| Design | Fold-Up |
| Weight | 0.14 LB |