- Folding Hex Key Set
- 9 Pieces
- .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
includes
- Contains hex key sizes 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" and 3/16"
| Handle Lengths | 3 5/8 in |
| Abrasive Belt Length | 1 1/2 in |
| Type | Folding |
| Inch/Metric | Inch |
| No. of Keys | 9 |
| Key Size | .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16" |
| Weight | 0.75 LB |

