- 7 Keys
- Hex Key
| No. of Keys | 7 |
| Inch/Metric | Inch |
| Key Size | 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Type | Hex Key |
| Weight | 0.2 LB |
| No. of Keys | 7 |
| Inch/Metric | Inch |
| Key Size | 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Type | Hex Key |
| Weight | 0.2 LB |