- 7 Keys
- Hex Key
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| Inch/Metric | Inch |
| Type | Hex Key |
| No. of Keys | 7 |
| Weight | 0.16 LB |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| Inch/Metric | Inch |
| Type | Hex Key |
| No. of Keys | 7 |
| Weight | 0.16 LB |