- Hex Bit Socket
- 3/8" Drive
- 4 mm Hex
- 69.1 mm Overall Length
| Inch/Metric | Metric |
| Overall Length | 69.1 mm |
| Tip Type | Hex |
| Locking Type | Ball |
| Hex Size | 4 mm |
| Socket Drive Size | 3/8 in |
| Bit Length | 41.3 mm |
| Drive Type | Square |
| Finish | Nickel Chrome |
| Material | Forged Alloy Steel |
| Weight | 0.06 LB |

