- Hex Bit Socket
- 3/8" Drive
- 6 mm Hex
- 154.8 mm Overall Length
| Finish | Nickel Chrome |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Overall Length | 154.8 mm |
| Tip Type | Hex |
| Hex Size | 6 mm |
| Locking Type | Ball |
| Bit Length | 127 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Weight | 0.14 LB |

