- Hex Bit Set
- Extra Long
- 6 Pieces
- 3/8" Drive Size
- Size Range from 4 mm to 10 mm
| Socket Drive Size | 3/8 in |
| Socket Series | Extra Long Hex Bit |
| Set Includes | 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 7 mm |
| Inch/Metric | Metric |
| No. of Pieces | 6 |
| Weight | 1.13 LB |
| Socket Drive Size | 3/8 in |
| Socket Series | Extra Long Hex Bit |
| Set Includes | 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 7 mm |
| Inch/Metric | Metric |
| No. of Pieces | 6 |
| Weight | 1.13 LB |