- Hex Bit Socket
- 3/8" Drive
- 1/4" Hex
- 2 23/32" Overall Length
| Drive Type | Square |
| Socket Series | Hex |
| Bit Length | 1 5/8 in |
| Overall Length | 2.71875 in |
| Socket Drive Size | 3/8 in |
| Hex Size | 1/4 in |
| Drive End | N/A |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| Drive Type | Square |
| Socket Series | Hex |
| Bit Length | 1 5/8 in |
| Overall Length | 2.71875 in |
| Socket Drive Size | 3/8 in |
| Hex Size | 1/4 in |
| Drive End | N/A |
| Inch/Metric | Inch |
| Weight | 0.1 LB |