- Hex Bit Socket
- 3/8" Drive
- 1/8" Hex
- 2 23/32" Overall Length
| Inch/Metric | Inch |
| Hex Size | 1/8 in |
| Drive Type | Square |
| Bit Length | 1 5/8 in |
| Overall Length | 2.71875 in |
| Tip Type | Hex |
| Finish | Nickel Chrome |
| Socket Drive Size | 3/8 in |
| Locking Type | Ball |
| Material | Forged Alloy Steel |
| Weight | 0.15 LB |

