- Hex Bit Socket
- 3/8" Drive
- 1/8" Hex
- 6 3/32" Overall Length
| Tip Type | Hex |
| Locking Type | Ball |
| Finish | Nickel Chrome |
| Hex Size | 1/8 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Bit Length | 5 in |
| Drive Type | Square |
| Overall Length | 6.09375 in |
| Material | Forged Alloy Steel |
| Weight | 0.08 LB |

