- Hex Bit Socket
- 3/8" Drive
- 3/8" Hex
- 1 13/16" Overall Length
| Drive Type | Square |
| Finish | Nickel Chrome |
| Locking Type | Ball |
| Hex Size | 3/8 in |
| Bit Length | 3/4 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 1.8125 in |
| Tip Type | Hex |
| Material | Forged Alloy Steel |
| Weight | 0.11 LB |

