- Long Folding Hex Key Set
- 8 Pieces
- 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
includes
- Contains hex key sizes 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" and 1/4"
| Abrasive Belt Length | 4 in |
| Inch/Metric | Inch |
| Type | Folding |
| Handle Lengths | 5 1/4" |
| No. of Keys | 8 |
| Key Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
| Weight | 0.6 LB |

