- Drift Punch
- 1/2 in Tip
- 8 in Long
features
- Nonsparking, nonmarring
- Designed to prevent damage to the object being struck
| Punch Type | Drift |
| Tip Size | 1/2 in |
| Stock Shape | Hex |
| Tip Type | Round |
| Hex Size | 1/2 in |
| Length | 8 in |
| Material | Brass |
| Weight | 0.46 LB |
| Punch Type | Drift |
| Tip Size | 1/2 in |
| Stock Shape | Hex |
| Tip Type | Round |
| Hex Size | 1/2 in |
| Length | 8 in |
| Material | Brass |
| Weight | 0.46 LB |